Shop MAS
See all product information
Create Account
LV Kit with Fast Epoxy Hardener 1.5 Quart
- Mfr # 31-060
- Zoro # G224235483
product price:Â
$
54.99
/ea
Key Features
Includes
32 oz Resin, 16 oz Hardener
Size
1.5 qt
Color
Clear
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-060
- Zoro #
- G224235483
- UPC #
- 810026278532
- Country of Origin
- United States
- Includes
- 32 oz Resin, 16 oz Hardener
- Item
- Low Viscosity Epoxy Kit
- Color
- Clear
- Resin Type
- Epoxy
Dimensions
- Size
- 1.5 qt
Description
The Clear 2:1 Premium Marine Epoxy Resin Kits are made up with Low Viscosity epoxy and a Hardener with customized working times. They are a non-blushing, low odor epoxy resin system. It can be used for laminating, filleting, and gluing. It has a simple 2 to 1 by volume mix ratio, easily wets out fiberglass fabric and requires no messy washdowns. MAS Fillers such as phenolic microballoons, colloidal silica or wood flour may be added to the epoxy resin to make compounds for bonding, fairing, filleting, or filling. Fast, Medium and Slow Hardeners can be combined to create custom gel times. Benefits Easy to use 2:1 mix ratio by volume Non-blushing system that requires no messy wash downs between laminations Choose between three hardener speeds or mix them for custom gel times Formulated as a wood epoxy resin, but is compatible with a range of substrates Easily laminates large areas of fiberglass or carbon cloth when paired with Slow Hardener Ideal for saturation coating because of self-leveling properties Low viscosity epoxy is compatible with vacuum bagging applications Excellent sealant when used without fiberglass or carbon cloth Clear finish means you get the structure and finish you want with one product Wood Epoxy Resin Low viscosity resin has great results with any wooden project because it was originally designed for wooden boat building. Combined with any of the non-blushing hardeners you get the benefits of beauty and strength all in one application. LV is sent out with each Chesapeake Light Craft Kit and used by Sam Devlin in his design-build projects. It isn’t just for boat building though, you can use Low Viscosity resin for furniture, woodworking and even wooden artwork.
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.