Module Mounting Board
- Mfr # PB4
- Zoro # G0346324
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
Load Connections, Logic Connections
Type
4 Position, Digital Input/Output
Standards
CSA 38595, UL E79183
Product Type
Mounting Board
Fastening Method
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB4
- Zoro #
- G0346324
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Module Mounting Board
- For Use With
- Load Connections, Logic Connections
- Type
- 4 Position, Digital Input/Output
- Standards
- CSA 38595, UL E79183
- Product Type
- Mounting Board
- Fastening Method
- Screw
- Number of Pieces
- 1
- Compatible Product Type
- Load Connections, Logic Connections
Description
Module Mounting Board, For Use With Load Connections, Logic Connections, Includes -, Number of Pieces 1, Product Type Mounting Board, Fastening Method Screw, Standards CSA 38595, UL E79183
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.