Sentry Pigtail
- Mfr # 66905
- Zoro # G0363955
product price:Â
$
8.99
/ea
Key Features
Length
6 in
Connector Type
Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
Length (Straight Wireway)
6 in
Overall Length
6 in
Features
Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66905
- Zoro #
- G0363955
- UPC #
- 089373010410
- Country of Origin
- Mexico
Dimensions
- Length
- 6 in
- Length (Straight Wireway)
- 6 in
- Overall Length
- 6 in
- Wire Sizes Included
- 16 AWG
- Wire Length
- 5 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion
Details
- Item
- Pigtail
- Connector Type
- Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
- Features
- Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion
- Number of Connectors
- 4
- Product Type
- Pigtail
- Number of Wires
- 3
- Wire Material
- GPT
- Compatible Product Type
- 5202 Series Lamps, 5206 Series Lamps, 5306 Series Lamps
Description
Pigtail, Product Type Pigtail, Connector Type Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal, Number of Wires 3, Wire Length 5 in, Number of Connectors 4, Compatible Product Type 5202 Series Lamps, 5206 Series Lamps, 5306 Series Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.