CAD
Shop RACO
See all product information
Create Account
Partition, Steel, Large Capacity Box Type
- Mfr # 981
- Zoro # G4412091
CAD Available
product price:Â
$
4.69
/ea
Key Features
CAD Drawing
Material
Steel
Box Type
Large Capacity
Color
Silver
Sub-Category
Mounting Accessories
Depth
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981
- Zoro #
- G4412091
- UPC #
- 050169009819
- Country of Origin
- China
Dimensions
- Depth
- 4.75 in
- Width
- 4-1/2 in
- Overall Length
- 4.75 in
- Length
- 4.75 in
- Height
- 0.06"
- Overall Depth
- 0.06 in
- Overall Width
- 4.5 in
- Wire Rope Length
- 4.75 in
Description
Data Box Partition Plate, Mounting Accessories, Material Steel, Silver Color, For Use With Large Capacity Data Box, Mounts to Wood Stud Function, Scored Partitions, Width 4.5 in, Depth 4.75 in, Standards cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.