PushButtonEnclosure, 30mm, 1Hole, Plastic

  • Mfr # VM433-PBS1
  • Zoro # G0365127
product price: 
$
49.69
/ea

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Polyester
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VM433-PBS1
Zoro #
G0365127
UPC #
635394550567
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
4.02 in H x 2.84 in W x 3.31 in D
Height
4.02 in
Width
2.84 in
Depth
3.31 in
Width (W) (inch)
17.32
Height (H) (inch)
19.32
Depth (D) (inch)
9.58
Length
19.60 inch
Overall Width
3 3/16 in
Overall Height
4 3/8 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Panel Cutout Diameter
30 mm
Overall Depth
3 11/16 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Polyester
Number of Holes
1
NEMA Rating
4x
Color
Gray
Includes
Cover Corner Screws
Standards
CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Style
Non-metallic hinges and stainless steel corner screws
Color Code
RAL 7035
Finish
Smooth Matte
Protection Rating
NEMA Type 3
NEMA Enclosure Rating
4X
Shell Material
Polyester

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.02 in H x 2.84 in W x 3.31 in D, Hole Size 30 mm, Material Polyester, Height 4.02 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121

Ratings & reviews