Electronic Flowmeter Plug

  • Mfr # P31536
  • Zoro # G0366493
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Type
Sensor
Housing Material
Polypropylene
For Pipe Size
4 in
Connection Type
Insertion
Max. Pressure
180 psi @ 68 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P31536
Zoro #
G0366493
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
4 in
Length (In.)
0 in
Connection Size (In.)
GF Insertion Fitting
Height (In.)
1/2 in
Width (In.)
1/2 in
Overall Length
0 in
Overall Width
0.5 in
Overall Height
0.5 in
Wire Rope Length
0 in
Length
0 in

Details

Item
Electronic Flowmeter Plug
Type
Sensor
Housing Material
Polypropylene
Connection Type
Insertion
Max. Pressure
180 psi @ 68 Degrees F
Wetted Materials
Black PVDF, FPM, Hastelloy-C, PVDF Natural, Titanium
Max. Viscosity
500 SUS
Flow Range
none
Fluid Temp. Range
0 Degrees to 194 Degrees F
Fitting
GF Insertion Fitting
Flow Range @ GPM of Water
0
Max. Pressure (PSI)
180 psi @ 68F
Max. Voltage
Non-Powered
Max. Temp. (F)
194 Degrees F
Seal Material
FPM
Standards
CE Certified, cUL Listed, RoHS, UL Listed
Shaft Material
No Shaft
Chamber Material
PP
Media Temperature - Maximum
194 Degrees F
Accuracy
0
Operating Pressure - Maximum
180 psi
Product Type
Sensor Plug
Viscosity - Maximum
500 SUS
Media Temperature - Minimum
0 Degrees F
Wetted Material
Hastelloy-C, PVDF, Titanium, Viton

Description

Electronic Flowmeter Plug, Product Type Sensor Plug, Accuracy 0, Connection Type Insertion, Media Temperature - Maximum 194 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 500 SUS, Housing Material Polypropylene, Seal Material FPM, Shaft Material No Shaft, Wetted Material Hastelloy-C, PVDF, Titanium, Viton, Standards CE Certified, cUL Listed, RoHS, UL Listed, Operating Pressure - Maximum 180 psi, For Pipe Size 4 in

Restrictions

Ratings & reviews