Shop DISCOVER
See all product information
Create Account
2 in. Lead Free Stainless Steel Water Meter Gallons
- Mfr # 400005-G
- Zoro # G015885521
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Connection Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400005-G
- Zoro #
- G015885521
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Stainless Steel
Dimensions
- Connection Size
- 2 in
Description
2 in. Lead-free 304 stainless steel water meter. Includes factory installed dry contact reed switch, and a pair of 2 in. 304 stainless steel NPT water meter couplings. Horizontal multi-jet water meter measures in Gallons. Corrosion and rust resistant 304 stainless steel body meets NSF requirements for lead free use in potable water, rated at 150 PSI maximum working pressure, 80GPM continuous flow. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.