Jack, Crane
- Mfr # 5M472
- Zoro # G0373554
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Type
Hydraulic
Min. Height (In.)
23 5/8 in
Lifting Capacity (Tons)
8 ton
Max. Height (In.)
42 3/4 in
Pin Mounting Holes (3)
3/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5M472
- Zoro #
- G0373554
- UPC #
- 190735861073
- Country of Origin
- Multiple
Dimensions
- Min. Height (In.)
- 23 5/8 in
- Max. Height (In.)
- 42 3/4 in
- Ram Hole Dia. (In.)
- 5/8 in
- Minimum Height
- 23 5/8 in
- Center Hole Diameter
- 5/8 in
- Maximum Height
- 42 3/4 in
- Pin Mount Hole Diameter
- 3/8 in
- Fits Chest Size
- Help In The Removal and Installation of Vehicle Component Parts and Assemblies
Details
- Type
- Hydraulic
- Lifting Capacity (Tons)
- 8 ton
- Pin Mounting Holes (3)
- 3/8
- Item
- Crane Jack
- Stroke (In.)
- 19 1/8 in
- Fits Crane Numbers
- 3ZC71, 3ZC72
- Lifting Actuator
- Hydraulic
- Color
- Blue
- Features
- Help In The Removal and Installation of Vehicle Component Parts and Assemblies
- Jack Type
- Crane Jack
- Stroke
- 19 1/8 in
- Load Capacity
- 8 ton
- Power Source
- Hydraulic
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
- Wire Color
- Blue
Description
Crane Jack, Jack Type Crane Jack, Load Capacity 8 ton, Lifting Actuator Hydraulic, Maximum Height 42 3/4 in, Power Source - old Hydraulic, Minimum Height 23 5/8 in, Center Hole Diameter 5/8 in, Color Blue, Compatible Crane Grainger Part Number 3ZC71, 3ZC72, Features Help In The Removal and Installation of Vehicle Component Parts and Assemblies, Pin Mount Hole Diameter 3/8 in, Stroke 19 1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.