Shop VEVOR
See all product information
Create Account
Triple Bag Air Jack 3 Ton/6600 lb Pneumatic Jack 17.7" for Car SUV Fast Lifting
- Mfr # ZG-C
- Zoro # G023372198
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
43.31 in
Normal Pressure
8 kg/cm²
Working Temperature
-76-122℉ (-60℃-50℃)
Width
10.56 in
Height
5.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-C
- Zoro #
- G023372198
- UPC #
- 840349925646
- Country of Origin
- China
- Normal Pressure
- 8 kg/cm²
- Working Temperature
- -76-122℉ (-60℃-50℃)
- Item
- Air Jacks
Dimensions
- Length
- 43.31 in
- Width
- 10.56 in
- Height
- 5.52 in
Description
VEVOR Air Jack, 3 Ton/6600 lbs Triple Bag Air Jack, Airbag Jack with Six Steel Pipes, Lift up to 17.7", 3-5 s Fast Lifting Pneumatic Jack, with Adjustable Long Handles for Cars, Garages, Repair (Blue) Versatile Lifting Range Unmatched Lifting Performance No More Bending Over Easy to Operate Built to Last Wide Applications Lifting Height without Load: 5.5-17.7 inch/140 mm-450 mm,Working Pressure: 0.8-1.0Mpa,Normal Pressure Range: 8 kg/cm2,Working Temperature: -76-122 DegF/-60 DegC-50 DegC,Item Model Number: ZG-C,Net Weight: 35.7 lbs/16.2 kg,Product Size: 13.4 x 9.8 x 17.7 inch/340 x 250 x 450 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.