Shop COLDER

Inline Insert, Acetal, Straight-Through

  • Mfr # PMC2402
  • Zoro # G0393382

product price: 
$
5.99
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/8 in
Series
PMC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PMC2402
Zoro #
G0393382
UPC #
-
Country of Origin
United States
Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
MNPT
Series
PMC
For Use With
MC and PMC Couplers
Basic Pipe Fitting Shape
Insert
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Color
White
Specific Pipe Fitting Shape
Inline Insert
Standards
FDA Approved, NSF, RoHS, USDA
Straight-Through/Shut-Off
Straight-Through
Max. Pressure
120 psi
Pipe Fitting Connection Type
MNPT
Flow Control Type
Flow-through
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Acetal
Application
Air, Non-Potable Water
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Insert
Fitting Shape
Insert
Fitting Side 1 Connection Type
NPT
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Wire Color
White

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Length
1 1/32 in
Coupling Size
1/8 in
Body Dia.
0.58 in
Pipe Size (Fittings)
1/8"
Overall Length
1 1/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
1 1/32 in

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/8 in, Fitting Material Acetal, Overall Length 1 1/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.