Solid Core, Analog Current Trans, 0-20A
- Mfr # RIBXKTV5-20
- Zoro # G0394103
product price:Â
$
30.95
/ea
Key Features
Item - Transformer
Solid Core Current Transducer
Color
Gray
Height
1.5
Width
1.46
Series
RIBXKTV Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXKTV5-20
- Zoro #
- G0394103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5
- Width
- 1.46
Details
- Item
- Solid Core,Analog Current Trans,0-20A
- Item - Transformer
- Solid Core Current Transducer
- Color
- Gray
- Series
- RIBXKTV Series
- Sensing Range
- 0-20 Amp
- Accuracy
- 96.8% Full Scale
- Operating Temperature
- -30 to 140° F
- Max Sense Voltage
- 600 Vac
- Sensor Type
- Solid core with voltage output
- Approvals
- UL Listed, UL916, UL864, California State Fire Marshal, C-UL, CE
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Loading
- 1% Error @ 90 kΩ
- Sensor Output
- 0-5 Vdc (Terminal Strip, Accepts #14-22 AWG Wire)
- Humidity Range
- 5 to 95% (noncondensing)
Description
Solid Core,Analog Current Trans,0-20A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.