Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Split Core, Adj Current Switch, .75-150 A
- Mfr # RIBXG21TA
- Zoro # G0394149
product price:Â
$
80.99
/ea
Key Features
Item - Relay
Current Sensing Relay
Width
2
Type
Split Core
LED 1
Over Threshold
Threshold
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBXG21TA
- Zoro #
- G0394149
- UPC #
- -
- Country of Origin
- United States
- Item
- Split Core,Adj Current Switch,.75-150 A
- Item - Relay
- Current Sensing Relay
- Type
- Split Core
- LED 1
- Over Threshold
- Threshold
- Adjustable
- Maximum Switching Current
- 1 Amp AC
- Humidity Range
- 5 to 95% (noncondensing)
- Sensing Range
- .75-150 Amps AC
- LED 2
- Under Threshold
- Sensor Contact Status
- Monitored current below threshold: Open Monitored current above threshold: Closed
- Switching Voltage Range
- 120-277 Vac
- Temperature Derating
- 1 Amp up to 50° C, 0.5 Amp up to 60° C
- Operating Temperature
- -30 to 140° F
- Sensor Contact Type
- Solid State Switch SPST
- Sensor Contact Termination
- Terminal Strip, Accepts #14-22 AWG Wire
- Max Sense Voltage
- 600 Vac
- Mounting/ Installation
- Unit can be secured using the supplied Mounting Tab, the adjustable Wire Clamp, or both
- Approvals
- UL Listed, UL916, C-UL, CE
- Series
- RIBXG21 Series
Description
Split Core,Adj Current Switch,.75-150 A