Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Bus Jumper, Copper; Plastic
- Mfr # RSLZ2
- Zoro # G3674666
product price:Â
$
4.99
/ea
Key Features
Depth (In.)
0.67 in
Type
20 Poles
Width (In.)
0.05 in
For Use With
Solid State Relays
Length (In.)
4.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLZ2
- Zoro #
- G3674666
- UPC #
- 785901821878
- Country of Origin
- China
- Item
- Bus Jumper
- Type
- 20 Poles
- For Use With
- Solid State Relays
- Standards
- RoHS Compliant
- Material
- Copper, Plastic
- Product Type
- Bus Jumper
- Number of Pieces
- 1
- Weight
- 0.11 oz
- Compatible Series
- RSL1PR, RSL1PV, RSLZR, RSLZV, Zelio RSL
- Product Compatibility
- RSLZ - socket || SSLZ - socket
- Ip Degree Of Protection
- IP00
- Accessory / Separate Part Category
- connection accessory
- Product Or Component Type
- bus jumper
- Accessory / Separate Part Destination
- slim interface relay socket
- Shell Material
- Copper, Plastic
- Compatible Product Type
- Solid State Relays
- Traction Material
- Copper, Plastic
Dimensions
- Depth (In.)
- 0.67 in
- Width (In.)
- 0.05 in
- Length (In.)
- 4.77 in
- Width
- 0.05 in
- Length
- 4.8 in
- Height
- 0.67 in
Description
Bus Jumper, For Use With Solid State Relays, Height 0.67 in, Length 4.8 in, Width 0.05 in, Material Copper, Plastic, Number of Pieces 1, Product Type Bus Jumper, Compatible Series RSL1PR, RSL1PV, RSLZR, RSLZV, Zelio RSL, Standards RoHS Compliant, Weight 0.11 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.