Solid Core, Analog Current Trans, 0-100A
- Mfr # RIBXKTV5-100
- Zoro # G0394182
product price:Â
$
36.10
/ea
Key Features
Item - Transformer
Solid Core Current Transducer
Width
1.46
Color
Gray
Height
1.5
Sensor Type
Solid core with voltage output
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBXKTV5-100
- Zoro #
- G0394182
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid Core,Analog Current Trans,0-100A
- Item - Transformer
- Solid Core Current Transducer
- Color
- Gray
- Sensor Type
- Solid core with voltage output
- Approvals
- UL Listed, UL916, UL864, California State Fire Marshal, C-UL, CE
- Accuracy
- 96.8% Full Scale
- Loading
- 1% Error @ 15 kΩ
- Operating Temperature
- -30 to 140° F
- Series
- RIBXKTV Series
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Sensor Output
- 0-5 Vdc (Terminal Strip, Accepts #14-22 AWG Wire)
- Humidity Range
- 5 to 95% (noncondensing)
- Max Sense Voltage
- 600 Vac
- Sensing Range
- 0-100 Amp
Dimensions
- Width
- 1.46
- Height
- 1.5
Description
Solid Core,Analog Current Trans,0-100A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.