Wireless Occupancy Sensor, Wall Mount
- Mfr # WVSWM-EN3
- Zoro # G0394191
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
2.52
Height
1.8
Length (In.)
5.83
RF Transmission Range
80 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WVSWM-EN3
- Zoro #
- G0394191
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 2.52
- Height
- 1.8
- Length (In.)
- 5.83
- Mounting Height
- 6-8 feet recommended
- Dimensions
- 5.83" L x 2.52" W x 1.8" D (148 mm x 64 mm x 45.7 mm)
Details
- Item
- Occupancy Sensor
- Color
- White
- RF Transmission Range
- 80 ft.
- Approvals
- R&TTE
- Minimum Operating Light
- 50 lux (for auto-off only)
- First Motion Transmission / Linking
- 5 minutes at 200 lux
- Motion LED Blink Light / Walk Test Modes
- 1.5 hours at 2000 lux
- Environment
- Indoor use only 14° to 104° F (-10° to 40° C) 20 to 95% relative humidity (noncondensing)
- Sustaining Charge Time
- 3 hours per 24 hours at 200 lux
- Time to Full Charge
- 25 hours at 200 lux
- Unoccupied Transmission
- 10 and 30 minutes since last motion
- Operating Life in Total Darkness
- 80 hours (after full charge)
- Motion Transmission Interval
- 2 minutes
- Agency Compliance
- FCC: SZV-STM300U IC: 5713A-STM300U
- Motion Sensing Range
- Up to 100 ft. (refer to coverage diagrams)
- Maximum Operating Temperature
- 104 Degrees F
- Minimum Operating Temperature
- 14 Degrees F
Description
Wireless Occupancy Sensor,Wall Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.