Shop WILKERSON
See all product information
Create Account
Mounting Bracket, Frl
- Mfr # GPA-96-300
- Zoro # G0401143
product price:Â
$
6.79
/ea
Key Features
Fits
Series F12, M12
Series
GPA
Overall Width
2 1/8 in
Modular Connection
Modular Connection
Compatible with Series
B12, F12, L12, M12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-96-300
- Zoro #
- G0401143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/8 in
Details
- Item
- Mounting Bracket
- Fits
- Series F12, M12
- Series
- GPA
- Modular Connection
- Modular Connection
- Compatible with Series
- B12, F12, L12, M12
- Compatible with Manufacturer Part Number
- F12, M12
- Compatible Series
- B12, F12, L12, M12
Description
Mounting Bracket, Compatible with Manufacturer Part Number F12, M12, Series GPA, Compatible with Series B12, F12, L12, M12, Modular Connection Modular Connection, Overall Width 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.