Shop CENTURY DRILL & TOOL
See all product information
Create Account
Round File
- Mfr # 4063
- Zoro # G0424497
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Length
6 in
Cut Type
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4063
- Zoro #
- G0424497
- UPC #
- 081838040635
- Country of Origin
- China
- Cut Type
- Double
Dimensions
- Length
- 6 in
Description
Century's Round Files feature a double cut in a spiral for rapid stock removal on hard to reach concave surfaces.
- Professional hand files are made from premium high carbon file steel.
- Engineered for durability and longevity.
- Double cut in a spiral for rapid stock removal on hard to reach concave surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.