Shop CENTURY DRILL & TOOL
See all product information
Create Account
Mill File
- Mfr # 4052
- Zoro # G0430203
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Length
8 in
Cut Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4052
- Zoro #
- G0430203
- UPC #
- 081838040529
- Country of Origin
- China
Dimensions
- Length
- 8 in
Details
- Cut Type
- Single
Description
Century's Mill Files feature a single cut for general purpose sharpening and smoothing over flat surfaces.
- Professional hand files are made from premium high carbon file steel.
- Engineered for durability and longevity.
- Single, cut for general purpose sharpening and smoothing over flat surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.