Shop D-LINK
See all product information
Create Account
X-Stack -Stacking Cables. Sfp+ Direct Attach Stacking Cable For
- Mfr # DEM-CB100S
- Zoro # G0431701
product price:Â
$
84.39
/ea
Key Features
Conductor Material
Copper
Color
Black
Cable Length
3.28 ft
Connector on First End Details
SFP+ Network
Compatibility
D-Link xStack DGS-3620 Series Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEM-CB100S
- Zoro #
- G0431701
- UPC #
- 790069365102
- Country of Origin
- Unknown
- Conductor Material
- Copper
- Color
- Black
- Item
- Network Cable
- Connector on First End Details
- SFP+ Network
- Compatibility
- D-Link xStack DGS-3620 Series Switch
- Device Supported
- Network Device
Dimensions
- Cable Length
- 3.28 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.