Shop D-LINK
See all product information
Create Account
1000BASE-T Copper SFP Transceiver - 1 x 1000Base-T
- Mfr # DGS-712
- Zoro # G914908437
product price:Â
$
55.69
/ea
Key Features
Input Current
350 mA
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Compatibility
D-Link Gigabit switch or optional switch module
Connector Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-712
- Zoro #
- G914908437
- UPC #
- 790069264559
- Country of Origin
- China
- Input Current
- 350 mA
- Twisted Pair Cable Standard
- Category 5
- Media Type Supported
- Twisted Pair
- Compatibility
- D-Link Gigabit switch or optional switch module
- Connector Type
- RJ-45
- Input Voltage
- 3.3V DC, 3.1V DC, 3.5V DC
- Maximum Distance Supported
- 0.10 km
- Interfaces/Ports Details
- (1) RJ-45 1000Base-T Auto MDI/MDI-X
- Item
- SFP Transceiver Module
- Number of Ports
- 1
- Standards
- IEEE 802.3ab
- Application
- Data Networking
Description
D-LINK DGS-712 1000BASE-T COPPER SMALL FORM PLUGGABLE SFP TRANSCEIVER IS BASED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.