49 Piece 1/2" Drive 6 Point 120XP Standard & Deep SAE/Metric Mechanics Tool Set

  • Mfr # 80700P
  • Zoro # G0433049
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
49
Tool Families Included
Mechanics Hand Tools
Standards
ASME
Inspection and Retrieving Tools Included
None
Miscellaneous Tools Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80700P
Zoro #
G0433049
UPC #
099575810701
Country of Origin
Taiwan, Province of China
Item
Mechanics Tool Set
Number of Pieces
49
Tool Families Included
Mechanics Hand Tools
Standards
ASME
Inspection and Retrieving Tools Included
None
Miscellaneous Tools Included
None
Number of Miscellaneous Tools
0
Number of Cutting Tools
0
Number of Wrenches
0
Number of Pliers
0
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Pliers Included
None
Wrenches Included
None
Number of Electrical and Telecom Tools
0
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Case
Electrical and Telecom Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Measurement Type
Metric/SAE
Number of Plumbing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Putty Knives and Scrapers
0
Tool Storage Material
Plastic
Finish
Full Polish Chrome
Drive Type
6 Point
Material
Alloy Steel
Number of Screwdrivers, Keys, and Bits
0
Insulated
Uninsulated
Number of Drawers
0
Screwdrivers, Keys, and Bits Included
None
Primary Application
Mechanics
Tool Storage Color
Black
Striking and Struck Tools Included
None
Includes Casters
No
Features
120XP(TM) Ratchets have Two Double Stacked 60-Tooth Pawls (120 Positions) Providing a 3 Degrees Swing Arc So You can Turn Fasteners in Tighter Confines, Double-Stacked Pawls Alternately Engage the 60-Tooth Gear, Providing Exceptional Strength, Extension Bars Feature a Chamfered Female End with Angled Entry to Guide Smoothly and Quickly onto Drive Tools, Hard Stamped Size Markings, Sockets Feature Off-Corner Loading Design Reduces Fastener Rounding
Number of Striking and Struck Tools
0
Number of HVAC Tools
0
Foam Inserts Included
No
HVAC Tools Included
None

Dimensions

Drive Size1
1/2 in
Tool Storage Depth
18 7/8 in
Tool Storage Width
11 1/2 in
Tool Storage Height
2 3/4 in
For Fastener Sizes
10 mm to 24 mm, 7/16 in to 1 1/16 in
Fits Chest Size
120XP(TM) Ratchets have Two Double Stacked 60-Tooth Pawls (120 Positions) Providing a 3 Degrees Swing Arc So You can Turn Fasteners in Tighter Confines, Double-Stacked Pawls Alternately Engage the 60-Tooth Gear, Providing Exceptional Strength, Extension Bars Feature a Chamfered Female End with Angled Entry to Guide Smoothly and Quickly onto Drive Tools, Hard Stamped Size Markings, Sockets Feature Off-Corner Loading Design Reduces Fastener Rounding

Description

The GearWrench 80700P 49 Pc. 1/2" Drive 6 Point 120XP‚Ñ¢ Standard & Deep SAE/MET Mechanics Tool Set is the ultimate tool set for mechanics, carpenters and other tradesmen. It has all of the necessary tools to get your job done right. The GearWrench 80700P includes a variety of sockets, ratchets and extensions that are designed to help you get in tight spaces with ease while working on cars or machinery. This comprehensive mechanic's tool set will be an invaluable addition to your garage or workshop.

Ratings & reviews