Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm 12-Point Hand Socket
- Mfr # 635233
- Zoro # G523581427
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635233
- Zoro #
- G523581427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 33mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum Steel - 635233 Hand Socket This 33mm, 12-point hand socket is built for 3/4 inch drive setups where strength, consistent fit, and long service life matter. Its 57mm overall length helps maintain a compact profile while still providing practical access for common heavy-duty fastening work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and makes the socket easier to clean after regular shop use. Key Benefits 33mm 12-point design supports secure engagement and helps reduce fastener slippage. 3/4 inch drive size suits higher-torque applications and heavy-duty tool setups. 57mm overall length balances access and compact clearance in tighter spaces. CR-Mo alloy steel construction delivers high strength and durable, long-term performance. Chrome polished finish provides tough corrosion resistance and a professional appearance. Clearly stamped size markings provide permanent, fast identification during tool selection. Meets or exceeds ANSI standards for dependable fit, safety, and consistent performance. SKU: 635233. Built as a professional-grade socket for technicians, it is intended to handle repeated, heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.