Shop ADD-A-LEVEL

Work Platform Add On Unit, Stackable, Plastic

  • Mfr # A3624AG
  • Zoro # G0442626

product price: 
$
54.19
/ea

Key Features

Work Platform Item
Stackable Platform
For Use With
1DPC9, 4DB33, 4DB34, 9KZF0
Platform Height
2 5/8 in
Overall Length
36 in
Overall Height
2.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A3624AG
Zoro #
G0442626
UPC #
-
Country of Origin
United States
Work Platform Item
Stackable Platform
Item
Work Platform Add-On Unit
For Use With
1DPC9, 4DB33, 4DB34, 9KZF0
Material
HDPE
Color
Black
Load Capacity
250 lb
Handrails Included
No
Number of Steps
1
Finish
Unfinished
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Step Tread
Perforated
Platform Style
Stackable
Includes
Stackers
Series
Add-A-Level
Weight
12 lb
Stacking
Stackable
Compatible with Manufacturer Model Number
A3624BG, M23780
Load Capacity - Maximum
250 lb
Product Type
Add-On Unit
Tread Type
Antifatigue Mat
Compatible Manufacturer Model Number
A3624BG, M23780
Compatible Manufacturer Part Number
A3624BG, M23780
Compatible with Manufacturer Model No.
A3624BG, M23780
Compatible with Mfr. Model No.
A3624BG, M23780
For Use with Mfr Model Number
A3624BG, M23780
For Use With Mfr. Model Number
A3624BG, M23780
Compatible Pump Manufacturer Part Number
A3624BG, M23780
Compatible Mfr. Model Number
A3624BG, M23780
For Manufacturer Part Number
A3624BG, M23780
Compatible with Mfr. Model Number
A3624BG, M23780

Description

Work Platform, Add On Unit, Overall Length 36 In., Platform Length 36 In., Overall Width 24 In., Overall Height 2 5/8 In., Material Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number 1DPC9, For Use With 1DPC9, Includes Stackers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.