Shop FOSTORIA
See all product information
Create Account
Wall Mounting Bracket, Vertical Surface
- Mfr # VMB-41-SS
- Zoro # G0480356
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Vertical Surface
Material
Stainless Steel
For Use With
All Fostoria Mul-T-Mount and OCH Models
Standards
ETL Listed for US & Canada
Includes
Pair of brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMB-41-SS
- Zoro #
- G0480356
- UPC #
- 686334881128
- Country of Origin
- United States
Dimensions
- Overall Width
- 41"
- Overall Height
- 12"
- Rough-In Height
- 12 in
- Outside Dimensions - H x W
- 12 in x 41 in
- Rough-In Width
- 41 in
- Outside Width
- 41 in
- Outside Height
- 12 in
- Rough-In Dimensions - H x W x D
- 12 in x 41 in x 3-1/2 in
- Rough-In Depth
- 3 1/2 in
Details
- Mounting Type
- Vertical Surface
- Material
- Stainless Steel
- Item
- Wall Bracket
- For Use With
- All Fostoria Mul-T-Mount and OCH Models
- Standards
- ETL Listed for US & Canada
- Includes
- Pair of brackets
- Frame Extends
- 41 in
- Color
- Gray
- Compatible Series
- Fostoria Mul-T-Mount and OCH Models
- Fits kW
- 3.2 to 10.95 kW
- Shell Material
- Stainless Steel
Description
Wall Mounting Bracket, Outside Height 12 in, Outside Width 41 in, Frame Extends 41 in, For Use With All Fostoria Mul-T-Mount and OCH Models, Mounting Type Surface, Gray, Rough-In Height 12 in, Rough-In Width 41 in, Rough-In Depth 3 1/2 in, Material Stainless Steel, Includes Pair of brackets, Standards ETL Listed for US & Canada
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.