Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W, 208/240V AC, Brown/Aluminum

  • Mfr # HF3326TD-RP
  • Zoro # G7859214
product price: 
$
757.12
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
3000/4000
BtuH
10,240/13658
Heater Voltage
208V AC, 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HF3326TD-RP
Zoro #
G7859214
UPC #
686334380973
Country of Origin
United States
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
3000/4000
BtuH
10,240/13658
Heater Voltage
208V AC, 240V AC
Electric Heater Phase
1
Color
Brown/Aluminum
Amps AC
14.4/16.7 A
Features
Automatic Reset Thermal Limit, Single Pole Tamper-Proof Built-In Thermostat, Automatic Fan Delay Circuit, Disconnect Switch, Steel Block Finned Element, 600 rpm/175 cfm, Made In America
Grille Material
18 ga Steel
Hz
60 Hz
Finish
Powder Coated
Mounting Type
Recessed or Surface
Standards
ETL Listed for US and Canada
Air Temp. Rise
72 Degrees F
Item
Recessed Wall Heater
Voltage
208/240V AC
Air Flow
175 cfm
Phase
1
Includes
Disconnect switch, thermostat w/tamperproof cap, automatic fan delay circuit and reset thermal limit
Thermostat Contact Type
Single Pole
Grille Color
Brown, Gray
Grille Finish
Powder Coated
Thermal Overheat Protection
Automatic Reset
Wattage Field Convertible
Yes
Occupancy Sensor
No
Wattage Output
3,000W, 4,000W
Fan Only Operation
No
Hold Function
No
Heating Capacity
10,350 BTU, 13,800 BTU
Disconnect Switch
Yes
Heating Method
Fan Forced
Smart Connectivity
No Connectivity
Heater Mounting Position
Vertical Burn
Remote Control Functions
No Remote Control Included
Frequency
60 Hz
Automatic Fan Delay (On/Off)
Yes
Voltage, Phase
208/240V AC, 1-phase
Building Management System Compatible
No
Programming Capability
Non-Programmable
Housing Material
Steel
Thermostat Included
Thermostat Included
Amperage
14.4 A / 16.7 A
Filter Included
No
Control Type
Mechanical Selector Dial
Setback Control
No
Tamper Resistant
Yes
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Housing Color
Bronze, Silver
Housing Finish
Powder Coated
For Location
Indoor
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired

Dimensions

Wall Opening Width
14-3/16"
Wall Opening Depth
4"
Grille Depth
1 in
Manufacturers Warranty Length
1 yr
Housing Width
13 7/8 in
Wall Opening Height
19-7/16"
Housing Depth
3 3/4 in
Grille Width
15 7/8 in
Grille Height
20 13/16 in
Housing Height
19 5/16 in
Rough-In Dimensions - H x W x D
19-1/2 in x 14-1/8 in x 4 in
Rough-In Height
19 1/2 in
Minimum Mounting Height from Floor
10 in
Rough-In Depth
4 in
Rough-In Width
14 1/8 in
Overall Width
14 1/8 in
Overall Length
19 1/2 in
Overall Height
19 1/2 in
Overall Depth
4 in
Wire Rope Length
19 1/2 in
Length
19 1/2 in

Description

Recessed Electric Wall-Mount Heater, Architectural, 3000/4000 Watts, 10,240/13658 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 14.4/16.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 72 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.