Push Button Lockset, Right, Bright Chrome

  • Mfr # LR1021B-026-41
  • Zoro # G0490275
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7 Pin) core not included
Hand
Right
Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LR1021B-026-41
Zoro #
G0490275
UPC #
-
Country of Origin
United States
Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7 Pin) core not included
Hand
Right
Finish
Bright Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Steel
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
1000
Fire Rated
Yes
Standards
UL/cUL Listed
ADA Compliant
Yes
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Chromium-Plated
ANSI Grade
1
Lockset Type
Mechanical
User Codes - Maximum
1
Operation Type
Push Button
Includes Core
Core Not Included
Number of Keypad Buttons
5
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Outside Height
7 3/8 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Inside Depth
2 3/8 in
Inside Width
3 1/4 in
Overall Depth
3 13/16 in
Overall Height
9 in
Overall Width
3 1/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin) core not included, Hand Right, Finish Bright Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.