Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever
- Mfr # CO100CY70KPSPA626
- Zoro # G504863443
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Function
Classroom / Storeroom
Finish
Satin Chrome
Door Thickness
1-3/4 in
Backset
2-3/4 in Backset
Product Type
Cylindrical Lockset, Commercial Electronic Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPSPA626
- Zoro #
- G504863443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/4 in
- Latch Length
- 1-1/8 in x 2-1/4 in
Details
- Function
- Classroom / Storeroom
- Finish
- Satin Chrome
- Backset
- 2-3/4 in Backset
- Product Type
- Cylindrical Lockset, Commercial Electronic Devices
- Key Type
- C Keyway
- Case Material
- Zinc
- Series
- CO Series
- Standards
- UL 294, UL 10C, UL Canada
- Fire Rated
- Yes
Description
Schlage Electronic CO100CY70KPSPA626 Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever with 13247 Latch and 10025 Stike with C Keyway Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.