Photoelectric Sensor, PNP, Rectangular

  • Mfr # O5D101
  • Zoro # G0527829
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0.03 to 2m
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Power Requirement
10 to 30V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O5D101
Zoro #
G0527829
UPC #
-
Country of Origin
Mexico
Item
Photoelectric Sensor
Measurement Range
0.03 to 2m
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Power Requirement
10 to 30V DC
Circuit Type
PNP
Operating Mode
Selectable Light On/Dark On
IP Rating
IP65, IP67
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Shielded / Unshielded
Unshielded
Max. Current Load
0.02 mA
Operating Frequency
33 Hz
Operating Temp. Range
-25 Degrees to 60 Degrees C
Response Time
6.6 msec
Product Type
Photoelectric Sensor
Display unit
inch
SDCI standard
IEC 61131-9
Materials
housing: PA; bezel: stainless steel; operator interface: TPU; lens: PMMA
Reverse polarity protection
yes
Overload protection
yes
Number of digital outputs
2
Total number of outputs
2
Housing
rectangular
Protection
IP 65; IP 67
Switching frequency DC [Hz]
11
Laser protection class
2
Background suppression [m]
< 20
Type of short-circuit protection
pulsed
Background suppression available
yes
Sampling rate [Hz]
33
IO-Link revision
1.1
Min. process cycle time [ms]
6.6
Detection range hysteresis [%]
< 2.5
Electrical design
PNP
Connection
Connector: 1 x M12; coding: A
Display
switching status LED, yellow switching output PIN 4 operation LED, green display alphanumeric display, 3-digit
Profiles
Smart Sensor: Sensor Identification; Binary Data Channel; Process Value; Sensor Diagnosis
Type of light
red light
Typ. lifetime [h]
50000
Lens alignment
side lens
Process data binary
1
Max. current load per output [mA]
100
Protection class
III
Ambient temperature [°C]
-25...60
Notes on laser protection
Caution: laser light Power: <= 4,0 mW Wave length: 650 nm pulse: 1,3 ns Do not stare into beam. Avoid exposure to the laser light. laser class: 2 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
EMC
EN 60947-5-2
Current consumption [mA]
< 75; (@ 24 V DC)
Special feature
Background suppression
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Short-circuit protection
yes
Communication interface
IO-Link
Note on monitoring range hysteresis
black 6% remission
Transmission type
COM2 (38,4 kBaud)
Measuring range [m]
0.03...2
Process data analogue
1
MTTF [years]
151
SIO mode
yes
Number of inputs and outputs
Number of digital outputs: 2
Sensing Distance - Maximum
2 m
Emitted Sensor Light
Red Light
Output Circuit Contact Form
1NO/1NC
Operating Temperature - Maximum
140 Degrees F
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
100 mA
Body Material
Polyamide
Switching Frequency
11 Hz
Sensing Distance - Minimum
0 m
Includes Indicator Lights
Indicator Lights Included
Number of Pins
4
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Length
56 mm
Width
18.2 mm
Depth
46.8 mm
Max. immunity to extraneous light [klx]
10; (on the object)
Dimensions [mm]
56 x 18.2 x 46.8
Wave length [nm]
650
Max. light spot diameter [mm]
5
Light spot dimensions refer to
2 m
Overall Width
18 mm
Overall Height
56 mm
Overall Depth
47 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.