Push Button Entry, Right Hand

  • Mfr # R8146S-26D-41
  • Zoro # G0552959
product price: 
$
955.99
/ea
Free Shipping & Returns

Key Features

Series
8100
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/4" to 2-1/4"
Function
Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8146S-26D-41
Zoro #
G0552959
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4" to 2-1/4"
Outside Width
3-1/2"
Outside Height
7-3/8"
Outside Depth
3 13/16 in
Latch Length
3/4"
Inside Width
3-1/2"
Inside Depth
2-5/8"
Inside Height
9"
Overall Height
7 3/8 in
Overall Depth
3 13/16 in
Overall Width
3 1/8 in

Details

Item
Mechanical Keyless Access Control Lock
Series
8100
Handle Type
Lever
Max. User Codes
1
Function
Key Override
Case Material
Steel
Product Type
Push Button Entry
Includes
Mounting Hardware
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button
Standards
UL and ULC Listed
Hand
Right
Fire Rated
3 hr
Grade
1
Mortise / Cylindrical
Mortise
Backset
2-3/4"
Weather Resistant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Handle Type Lever, Function Key Override, Hand Right, Finish Satin Chrome, Door Thickness 1-3/4 In. to 2-1/4 In., Keypad 5 Button, Backset 2-3/4 In., Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Steel, Series 8100, Latch Length 3/4 In., Max. User Codes 1, Standards UL and ULC Listed, Weather Resistant Yes, Includes Mounting Hardware, Mortise / Cylindrical Mortise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.