Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Century Trim, Satin Nickel Finish
- Mfr # BE468ZP CEN 619
- Zoro # G709953970
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/8 in to 1-3/4 in
Voltage - Batteries
AA
Case Material
Brass, Bronze
For Use With
BE Series Programmable Deadbolts
Width
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE468ZP CEN 619
- Zoro #
- G709953970
- UPC #
- 197163037322
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 5.125 in
- Depth
- 9.25 in
- Length
- 4.5 in
Details
- Item
- Tubular Deadbolts and Deadlatches
- Voltage - Batteries
- AA
- Case Material
- Brass, Bronze
- For Use With
- BE Series Programmable Deadbolts
- Finish
- Satin Nickel
- Hand
- Non-Handed
- Net Weight
- 3.8 lb
- Cylinder
- 5-Pin Tumbler
- Grade
- Grade 2
- Features
- Capacitive Touchscreen
Description
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Century Trim, Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.