Shop SIMONDS
See all product information
Create Account
Mill File, American, Rectangular, Second
- Mfr # 78143600
- Zoro # G0554093
product price:Â
$
7.29
/ea
Key Features
Profile Shape
Rectangular
Length
6 in
Cut Type
Second
Thickness
7/64 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78143600
- Zoro #
- G0554093
- UPC #
- 72660600744
- Country of Origin
- Multiple
Dimensions
- Length
- 6 in
- Thickness
- 7/64 in
- Width
- 19/32 in
- Handle Length
- 6 in
- File Width
- 19/32 in
- File Length without Tang
- 6 in
- Fits Chest Size
- Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
Description
Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 19/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 61, File Body Finish Black Oxide, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.