Adjustable Folding Bracket
- Mfr # EB-303/EP
- Zoro # G0556692
product price:Â
$
85.70
/ea
Key Features
Material
18-8 Stainless Steel
Load Capacity (Lb.)
330
Length (In.)
12 1/32 in
Height (In.)
6 1/2 in
Opening Angle (Deg.)
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB-303/EP
- Zoro #
- G0556692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Load Capacity (Lb.)
- 330
- Item
- Folding Bracket
- Opening Angle (Deg.)
- 90 Degrees
- Finish
- Polished
- Standards
- NSF Compliant, RoHS 2 Compliant
- Product Type
- Folding Bracket
- Includes Mounting Hardware
- Mounting Hardware Included
- Weight Capacity
- 165 lb
- Number of Mounting Holes
- 6
- Shell Material
- 18-8 Stainless Steel
- Traction Material
- 18-8 Stainless Steel
Dimensions
- Length (In.)
- 12 1/32 in
- Height (In.)
- 6 1/2 in
- Extended Length (In.)
- 5 in
- Overall Depth
- 12 3/32 in
- Overall Height
- 6 1/2 in
- Overall Width
- 1 9/64 in
- Mounting Hole Diameter
- 5 in
Description
Folding Bracket, Material 18-8 Stainless Steel, Load Capacity (Lb.) 330, Polished Finish, Size (In.) -, Length (In.) 12-1/32 in, Width (In.) -, Height (In.) 6 1/2 in, -, Torque (In.-Lbs.) -, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 5 in, Thickness (In.) -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.