Thread Chaser, Standard
- Mfr # 7402
- Zoro # G0557751
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 4-Sided Die, (4) 2-Sided Die, Included Sizes: 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20 and 24
V-Pad
Die Cast Alloy
Function
Precision Dies Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment
Capacity
1-1/4 in to 5 in Outer Diameter
Threads per Inch
4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20, 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7402
- Zoro #
- G0557751
- UPC #
- 731413001444
- Country of Origin
- United States
Dimensions
- For Outside Dia.
- 1-1/4 in to 5 in
- Compatible External Thread Size
- 1-1/4 in to 5 in OD
- Compatible Pipe Size
- 1-1/4 in to 5 in Outer Diameter
Details
- Item
- Universal Outside Thread Chaser
- Includes
- (2) 4-Sided Die, (4) 2-Sided Die, Included Sizes: 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20 and 24
- V-Pad
- Die Cast Alloy
- Function
- Precision Dies Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment
- Capacity
- 1-1/4 in to 5 in Outer Diameter
- Threads per Inch
- 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20, 24
- Number of Dies in Set
- 6
Description
Universal Outside Thread Chaser, Number of Dies in Set 6, For Outside Dia. 1-1/4 in to 5 in, Threads per Inch 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20, 24, Capacity 1-1/4 in to 5 in Outer Diameter, Function Precision Dies Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment, Includes (2) 4-Sided Die, (4) 2-Sided Die, Included Sizes: 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20 and 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.