Shop BLACK BOX
See all product information
Create Account
Gigatrue Cat6A Solid Bulk Cable
- Mfr # C6ABC51-WH-1000
- Zoro # G0557896
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Wire Size
23 AWG
Jacket Color
White
Jacket Material
Polyvinyl Chloride
Standards
ETL Verified, ANSI/TIA-568-C.2 Category 6A, IEEE 802.3 an, UL 910, UL E196163-P, NFPA-282, TAA Compliant
End 2 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABC51-WH-1000
- Zoro #
- G0557896
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- Jacket Color
- White
- Jacket Material
- Polyvinyl Chloride
- Standards
- ETL Verified, ANSI/TIA-568-C.2 Category 6A, IEEE 802.3 an, UL 910, UL E196163-P, NFPA-282, TAA Compliant
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- Bare Wire
- Description/Special Features
- PoE, PoE+, Halogen Free, Near End Cross Talk (NEXT)
- For Use With
- Switch, Network Device, Patch Panel, Wallplate, Server
- Shielding
- No
- Insulation Material
- Fluorinated Ethylene Propylene
- Jacket Type
- Plenum, LSZH, CMP
- Number of Pairs
- 4
- Conductor
- Bare Copper
- Data Transfer Rate
- 10 Gbps
- Cable Type
- Category 6a
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 1000 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.