Extension Cords
- Mfr # IG112663
- Zoro # G522984045
product price:Â
$
86.14
/ea
Key Features
Color
White
Type
Illuminated Switched, Surge Protected
Standards
UL 1449, CSA (Canada and US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG112663
- Zoro #
- G522984045
- UPC #
- -
- Country of Origin
- Mexico
- Color
- White
- Type
- Illuminated Switched, Surge Protected
- Standards
- UL 1449, CSA (Canada and US)
Description
1-7/8" x 12-1/2" x 1-7/8", 125 VAC 60 Hz, 15 A, White, Aluminum, Type 3, 3-Mode, 6-Outlet, Point-of-Use Strip, Surge Protective Strip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.