Sequencer 24V
- Mfr # Q112
- Zoro # G0558717
product price:Â
$
33.99
/ea
Key Features
Voltage
24V AC
Number of Switches
3
Number of Timings
3
Main Switch Off Minimum
90 sec
Auxiliary Switch Off Maximum
30 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q112
- Zoro #
- G0558717
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Electric Sequencer
- Voltage
- 24V AC
- Number of Switches
- 3
- Number of Timings
- 3
- Main Switch Off Minimum
- 90 sec
- Auxiliary Switch Off Maximum
- 30 sec
- Auxiliary Switch On Minimum
- 30 sec
- Auxiliary Switch Off Minimum
- 10 sec
- Main Switch Off Maximum
- 150 sec
- Main Switch On Minimum
- 10 sec
- Full Load Current @ 240V AC
- 7 A
- Main Switch On Maximum
- 30 sec
- Resistive Load Current @ 240V AC
- 25 A
- Auxiliary Switch On Maximum
- 60 sec
Description
Electric Sequencer, Auxiliary Switch Off Maximum 30 sec, Auxiliary Switch Off Minimum 10 sec, Auxiliary Switch On Maximum 60 sec, Auxiliary Switch On Minimum 30 sec, Full Load Current @ 240V AC 7 A, Main Switch Off Maximum 150 sec, Main Switch Off Minimum 90 sec, Main Switch On Maximum 30 sec, Main Switch On Minimum 10 sec, Number of Switches 3, Number of Timings 3, Resistive Load Current @ 240V AC 25 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.