Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Extension Kit
- Mfr # VZ18
- Zoro # G0562339
product price:Â
$
44.75
/ea
Key Features
Height
8 mm
Width
8 mm
Accessory / Separate Part Category
locking accessory
Back/Door Distance
300-320 mm || 330-350 mm
Device Short Name
VZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ18
- Zoro #
- G0562339
- UPC #
- 785901552215
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 8 mm
- Width
- 8 mm
- Cross-Section Height
- 0.31 in (8 mm)
- Cross-Section Width
- 0.31 in (8 mm)
Details
- Item
- Extension Kit
- Accessory / Separate Part Category
- locking accessory
- Back/Door Distance
- 300-320 mm || 330-350 mm
- Device Short Name
- VZ
- Product Compatibility
- V4 || V6 || V5 || V3
- Mechanical Interlocking
- door interlocking function
- Product Or Component Type
- shaft extension
- Product Type
- Extension Kit
- Compatible with Manufacturer Model Number
- KCF3PZ
- Compatible Manufacturer Part Number
- KCF3PZ
- Compatible Manufacturer Model Number
- KCF3PZ
- Series
- TeSys
- For Manufacturer Part Number
- KCF3PZ
- Compatible with Mfr. Model Number
- KCF3PZ
Description
Extension Kit, Compatible with Manufacturer Model Number KCF3PZ, Product Type Extension Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.