Shop ZORO SELECT
See all product information
Create Account
Insert Install Tool, KeyLocking, 5/16In, M8
- Mfr # 5XA42
- Zoro # G0564216
product price:Â
$
38.59
/ea
Key Features
Use With Internal Thread Size
5/16 in, M8
Application
For Installation of Key Locking Inserts
Material
Steel
Compatible External Thread Size
M8
Compatible Insert Style
4 Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5XA42
- Zoro #
- G0564216
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Use With Internal Thread Size
- 5/16 in, M8
- Compatible External Thread Size
- M8
- Compatible Internal Thread Size
- M8
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Insert Installation Tool
- Application
- For Installation of Key Locking Inserts
- Material
- Steel
- Compatible Insert Style
- 4 Keys
- Tool Type
- Insert Installation Tool
- System of Measurement
- Inch/Metric
- Compatible Insert Material
- Stainless Steel
- Compatible Insert Type
- Key Locking Inserts
- Compatible Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Insert Installation Tool, Compatible External Thread Size M8, Compatible Insert Material Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size M8, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Installation Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.