Shop VEVOR
See all product information
Create Account
Polyester Pulling Tape Mule Tape 3/4" x 318' 2500 lbf Tensile Capacity
- Mfr # 97M19MMX2M
- Zoro # G223371748
product price:Â
$
25.35
/ea
Key Features
Material
100% Polyester Fiber
Width
0.75 in
Pull Tape Thickness
0.06 in (1.5 mm)
Color
White
Length
3,818.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97M19MMX2M
- Zoro #
- G223371748
- UPC #
- 197988386391
- Country of Origin
- China
- Material
- 100% Polyester Fiber
- Color
- White
- Reel Material
- Polypropylene (PP)
- Item
- Polyester Pull Tapes
- Stretch Strength
- 2,500 lbf (1,134 kgf)
Dimensions
- Width
- 0.75 in
- Pull Tape Thickness
- 0.06 in (1.5 mm)
- Length
- 3,818.9 in
- Height
- 0.04 in
- Pull Tape Size
- 318' x 3/4" (96.9 m x 1.9 cm)
Description
VEVOR Polyester Pull Tape, 3/4" x 318' Mule Tape Flat Rope, 2500 lbf Tensile Capacity, Printed Webbing Cable Pulling Tape for Packaging, Gardening, Commercial Electrical, Conduit Work, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.