Contactor Adder Deck 2No

  • Mfr # LA1SK20
  • Zoro # G0571999
product price: 
$
25.75
/ea

Key Features

Standards
CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1
Product Certifications
CB Scheme || CE || UKCA || EAC || cULus
Product Or Component Type
auxiliary contact block
Ip Degree Of Protection
IP2X
Auxiliary Contacts Operation
instantaneous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA1SK20
Zoro #
G0571999
UPC #
785901866787
Country of Origin
Korea, Republic of

Dimensions

Width
27 mm

Details

Item
Contactor Adder Deck 2No
Standards
CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1
Product Certifications
CB Scheme || CE || UKCA || EAC || cULus
Product Or Component Type
auxiliary contact block
Ip Degree Of Protection
IP2X
Auxiliary Contacts Operation
instantaneous
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 690 V BS 5424 || 690 V VDE 0110 group C || 690 V CSA C22.2 No 14
Device Short Name
LA1SK
Mounting Location
front side
[Ue] Rated Operational Voltage
690 V AC <= 400 Hz
[Ith] Conventional Free Air Thermal Current
10 A 55°C
Pole Contact Composition
2 NO
Tightening Torque
0.8 N.m screw clamp terminals
Connections - Terminals
screw clamp terminals 1 1.5-6 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.5-6 mm²flexible with cable end || screw clamp terminals 2 0.35-2.5 mm²flexible with cable end || screw clamp terminals 1 0.35-6 mm²flexible without cable end || screw clamp terminals 2 0.35-1.5 mm²flexible without cable end
Ambient Air Temperature For Storage
-50-70°C
Range
TeSys
Ambient Air Temperature For Operation
-20-50°C
Product Compatibility
LC1SK
Associated Fuse Rating
10 A gL IEC 60947 || 10 A gL VDE 0660
Protective Treatment
TC IEC 60068
Operating Altitude
6561.68 ft (2000 m) without derating
Conventional Free Air Thermal Current
10 A (at 131°F (55°C))
Rated Insulation Voltage
690 V IEC 60947; 690 V BS 5424; 690 V VDE 0110 group C; 690 V CSA C22.2 No 14
Rated Operational Voltage
690 V AC Less than or Equal to 400 Hz

Description

Contactor Adder Deck 2No

Ratings & reviews