Shop ALTECH
Create Account
Industrial Relay, 40A
- Mfr # MT-32/3K-2.5
- Zoro # G224494507
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-32/3K-2.5
- Zoro #
- G224494507
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech MT-32/3K-2.5 is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model MT-32/3K-2.5 with key details including 40A, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Overload Relay for MC-9BApprox. 40A; Class 10A, Adjust 1.6-2.5A. Specifications: Product Type: Industrial Relay Manufacturer Part Number: MT-32/3K-2.5 Current Rating: 40A Unit of Measure: EA Standard Pack: 1 Mass: 0.17 kg Country of Origin: KR