Shop SLIME
See all product information
Create Account
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
- Mfr # 20133
- Zoro # G0579695
product price:Â
$
12.69
/ea
Key Features
Includes
Pencil Gauge, T-Handle Plugger, T-Handle Reamer, (6) 7-Ply 4 in Long Tire Plug Strings
Used For
Flat Tire Repair
Width
5 1/10 in
Diameter
9 1/10 in
Length
1 1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20133
- Zoro #
- G0579695
- UPC #
- 716281503214
- Country of Origin
- China
- Item
- Tire Repair Kit
- Includes
- Pencil Gauge, T-Handle Plugger, T-Handle Reamer, (6) 7-Ply 4 in Long Tire Plug Strings
- Used For
- Flat Tire Repair
- Number of Pieces
- 9
- Product Type
- Tire Repair Kit
- Compatible Tire Type
- Automobile Tires, Light-Duty Truck Tires
Dimensions
- Width
- 5 1/10 in
- Diameter
- 9 1/10 in
- Length
- 1 1/10 in
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes Pencil Gauge, T-Handle Plugger, T-Handle Reamer, (6) 7-Ply 4 in Long Tire Plug Strings, Number of Pieces 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.