Shop STARRETT

Indicator Dial

  • Mfr # 25-131J
  • Zoro # G0581555

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.125 in
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25-131J
Zoro #
G0581555
UPC #
-
Country of Origin
United States
Graduations
0.0005 in
Range
0 in to 0.125 in
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-25-0
Item
Indicator Dial
Long Form Calibration Certificate
No
Back Type
Lug
Range per Revolution
0.05 in
Bezel Lock
Yes
Dial Color
White
Standards
AGD
Number of Indicators
1
Included Certification
Not Included
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.125 in
Includes Case
No
Non-Magnetic
No
Contact Point Shape
Radius
Operation Type
Plunger
AGD Number
AGD 2
Shock Resistant
Yes
Product Type
Indicator Dial
Inches Measured - Maximum
0.125 in
Inches Measured - Minimum
0 in

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Description

Indicator Dial, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-25-0, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.