Equal Tee, Polyamide, Black

  • Mfr # 6604 40 00US
  • Zoro # G0593731
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Color
Black
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 2
40 mm
For Tubing O.D. 1
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6604 40 00US
Zoro #
G0593731
UPC #
-
Country of Origin
France
Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Black
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 2
40 mm
For Tubing O.D. 1
40 mm
Type
Equal Tee
Material
Polyamide
Application
Industrial
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
4 Degrees F
System of Measurement
Metric
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Polyamide
Vacuum Rating
0.03 inHg
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
185 Degrees F
Fitting Shape
Tee
Operating Pressure - Maximum
232 psi
For Media Type
Compressed Air, Gases
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
4 Degrees F
Wire Color
Black

Dimensions

Overall Length
4 1/2 in
Fitting Side A Tube Outer Diameter
40 mm
Fitting Side B Tube Outer Diameter
40 mm
Fitting Side C Tube Outer Diameter
40 mm
Fitting Side 3 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
40 mm
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Push-Fit Tee Fitting, Application Industrial, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Fitting Side C Tube Outer Diameter 40 mm, Fitting Material Polyamide, Maximum Operating Pressure 232 psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews