Heavy Duty Rectangular Rubber Ramp
Mfr # RCR-35
Zoro # G0596377
product price:Â $71.99
/eaKey Features
Load Capacity
4000
Overall Length
9.6875
Overall Width
35.375
Net Weight
28
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RCR-35
Zoro #
G0596377
UPC #
691215091862
Country of Origin
China
Dimensions
Overall Length
9.6875
Overall Width
35.375
Overall Height
3.625 in
Details
Item
Heavy Duty Rectangular Rubber Ramp
Load Capacity
4000
Net Weight
28
Material
Rubber
Description
Heavy Duty Rectangular Rubber Ramp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.