Float Ball, Round, Copper, 4 In
- Mfr # GRC4023RA
- Zoro # G0599207
product price:Â
$
43.89
/ea
Key Features
Material of Construction
Copper
Shape
ROUND
Float Weight
5.52 oz
Thread Type
Machine Thread
Max. Liquid Temp.
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRC4023RA
- Zoro #
- G0599207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Float Dia.
- 4 in
- Thread Size
- 1/4"-20
- Overall Diameter
- 4 in
- Material Thickness
- 23 ga
Details
- Item
- Float Ball
- Material of Construction
- Copper
- Shape
- ROUND
- Float Weight
- 5.52 oz
- Thread Type
- Machine Thread
- Max. Liquid Temp.
- 180 Degrees F
- Connection
- External
- For Use With
- Liquid Level
- Material
- Copper
- Connection Type
- Threaded
- Product Type
- Float Ball
- Fluid Temperature - Maximum
- 180 Degrees F
- Float Shape
- Cylindrical
- Compatible Product Type
- Liquid Level
- Connection Location
- External
- Shell Material
- Copper
Description
Float Ball, Copper, External Connection, 4 in Float Dia., Not Applicable Float Length, Float Weight 5.52 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.