FILTER BAG FOR PM1900
- Mfr # 1791075F
- Zoro # G0610821
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48 in
Overall Dia.
20 in
Filter Height
96% of 30 micron particles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1791075F
- Zoro #
- G0610821
- UPC #
- 662755987267
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 48 in
- Overall Dia.
- 20 in
- Filter Height
- 96% of 30 micron particles
Details
- Item
- Wood Dust Collector Upper Filter Bag
Description
Wood Dust Collector Upper Filter Bag, Filter Type Filter Bag, Filter Height 96 Percent of 30 micron particles, Overall Dia. 20 in, Overall Height 48 in, Compatible with Grainger Part Number 42W942, Compatible with Manufacturer Model Number PM1900TX-BK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.