Shop DAYTON

Rectangular Fire Damper, Static, Vertical

  • Mfr # 2TGA5
  • Zoro # G0616061

product price: 
$
66.59
/ea

Key Features

Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Item
Fire Damper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2TGA5
Zoro #
G0616061
UPC #
190735232859
Country of Origin
United States
Item
11.8"H 5.8"W 3.7"L GStl Grvty Fire Dampr
Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Item
Fire Damper
Fire Rated
1 1/2 hr
Damper Shape
Rectangular
For Use With
Low Pressure HVAC Systems
Recommended Retaining Angle
2TGG8
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Free Area
0.3 sq ft
Fusible Link
165 Degrees F
Blade Type
Curtain
Frame Material
Galvanized Steel
Blade Material
Galvanized Steel
Switch Action
Normally Open
Damper Application
Fire
Fusible Link Temperature
165 Degrees F
Frame Less Flange
72 sq in
Maximum Ambient Temperature
165 Degrees F
Number of Panels
1
Maximum Air Velocity
None
Airflow Direction
Vertical
For Duct Shape
Rectangular
Closure Type
Gravity
Mounting Position
Vertical
Damper Type
Static
Rough Opening Shape
Rectangular
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

11.8 In.H 5.8 In.W 3.7 In.L GStl Grvty Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.3 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & reviews