Rack, Filter
- Mfr # 9020001
- Zoro # G0630481
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor HP
Not Available
Filter Height (In.)
14 1/8 in
Filter Width (In.)
16 5/8 in
Filter Factor
0.115
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020001
- Zoro #
- G0630481
- UPC #
- 062345338507
- Country of Origin
- Canada
Dimensions
- Filter Height (In.)
- 14 1/8 in
- Filter Width (In.)
- 16 5/8 in
- Dimension P (In.)
- 13 1/2 in
- Dimension S (In.)
- 2 in
- Dimension N (In.)
- 16 in
- Width (In.)
- 16 5/8 in
- Max. Depth (In.)
- 4 in
- Height (In.)
- 14 1/8 in
- Overall Width
- 16 1/2 in
- Overall Height
- 14 in
- Overall Depth
- 4 in
- Filter Width
- 16 5/8 in
- Filter Height
- 14 1/8 in
Description
Filter Rack, Product Type Filter Rack, For Use With 200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X, Material Steel, Filter Media Meshed Aluminum, Overall Height 14 in, Filter Factor 0.115, Overall Width 16 1/2 in, Overall Depth 4 in, Maximum Inlet Air Temperature 140 Degrees F, Compatible with Grainger Part Number 3F531, 7H710, 7H711, 7H712, 7H713, 7H714, 7H734, 7H735, 7H736, Filter Height 14 1/8 in, Filter Width 16 5/8 in, Housing Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.