Shop TELEMECANIQUE SENSORS

Diffuse Photoelectric Sensor, M12, Rectangular, PNP

  • Mfr # XUX5APANM12
  • Zoro # G0653950

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
M12
Height
92 mm
Style
Rectangular
Width
31 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUX5APANM12
Zoro #
G0653950
UPC #
785901489993
Country of Origin
France
Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Material
plastic
IP Rating
IP65, IP67
Output Circuit Type
PNP
Output Circuit Number of Wires
3
DC Voltage Rating
12-24V DC
Standards
CE, CSA Certified, UL Listed
Current Consumption
<= 35 mA no-load
Body Material
Plastic
Response Time
2 msec
Electronic Sensor Type
photo-electric sensor
Ambient Air Temperature For Operation
-25-55°C
Maximum Delay Recovery
2 ms
Status Led
1 LED yellow)output state || 1 LED green)supply
Type Of Output Signal
discrete
Switching Frequency
250 Hz
Emission
infrared diffuse
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Setting-Up
sensitivity adjustment
Lens Material
PMMA
Maximum Sensing Distance
3 m diffuse
Maximum Delay Response
2 ms
Sensor Name
XUX
Detection System
diffuse
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Supply Circuit Type
DC
Maximum Delay First Up
15 ms
Ambient Air Temperature For Storage
-40-70°C
Series Name
general purpose single mode
Enclosure Material
PBT
[Sn] Nominal Sensing Distance
2.1-2.1 m diffuse
Output Type
solid state
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Sensor Design
compact 92 x 71
[Us] Rated Supply Voltage
12...24 V DC
Maximum Voltage Drop
<1.5 V closed state)
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
4
Product Type
Photoelectric Sensor
Load Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
3 m
Electrical Installation Type
Direct Connector
Output Circuit Contact Form
1NO
Operating Temperature - Maximum
131 Degrees F
Emitted Sensor Light
Infrared
Series
XUX
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Height
92 mm
Width
31 mm
Depth
77 mm
Overall Height
92 mm
Overall Width
31 mm
Overall Depth
77 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.